3000K 120V G25 Filament LED Bulb, KT-LED5.5FG25-E26-930-C

  • Mfr # KT-LED5.5FG25-E26-930-C

  • Zoro # G200982097


product price: $10.79
/ea

Key Features

Voltage
120
Watts
5.5
Dimmable
Yes
Lumens
500
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED5.5FG25-E26-930-C
Zoro #
G200982097
UPC #
-
Country of Origin
Unknown

Details

Voltage
120
Watts
5.5
Bulb Shape
G25
Dimmable
Yes
Lumens
500
Rated Life
15000

Description

This Keystone KT-LED5.5FG25-E26-930-C has a beam angle of 500°, outputs 500 lumens and is UL, Energy Star & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.