3000K 120V PAR38 LED Bulb, KT-LED11.5PAR38-F-930
Mfr # KT-LED11.5PAR38-F-930
Zoro # G800981995
product price: $21.75
/eaKey Features
Voltage
120 volts
Watts
11.5 watts
Bulb Base Type
E26
Bulb Shape
PAR 38
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED11.5PAR38-F-930
Zoro #
G800981995
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
11.5 watts
Bulb Base Type
E26
Bulb Shape
PAR 38
Dimmable
Yes
Lumens
1000
Rated Life
25000
Light Technology
LED
Color Rendering Index
90
Description
This Keystone KT-LED11.5PAR38-F-930 has a beam angle of 1000°, outputs 1000 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.