3000K 120V277V PAR38 LED Bulb, KT-LED18PAR38-F-830
- Mfr # KT-LED18PAR38-F-830
- Zoro # G000981955
product price:
$
58.45
/ea
Key Features
Voltage
120V
Watts
18W
Bulb Base Type
E26
Lumens
2100
Rated Life
25,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-LED18PAR38-F-830
- Zoro #
- G000981955
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 120V
- Watts
- 18W
- Bulb Base Type
- E26
- Lumens
- 2100
- Rated Life
- 25,000 hr
- Light Technology
- LED
- Color Rendering Index
- 80
Description
This Keystone KT-LED18PAR38-F-830 has a beam angle of 2100°, outputs 2100 lumens and is UL & Energy Star certified!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.