TruWave PAR16 GU10, 6W, Dimmable, 90CRI, 450 Lumen, 3000K, 15000 life
- Mfr # LED6PAR16GU10DIM930TLFL40GL
- Zoro # G921733237
product price:Â
$
8.85
/ea
Sold in multiples of 6 for
$53.10
Key Features
Lumens
450
Dimmable
Yes
Rated Life
25,000 hr
Bulb Base Type
GU10
Light Color
Argent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED6PAR16GU10DIM930TLFL40GL
- Zoro #
- G921733237
- UPC #
- 046135409325
- Country of Origin
- China
- Lumens
- 450
- Dimmable
- Yes
- Rated Life
- 25,000 hr
- Bulb Base Type
- GU10
- Color Temperature
- 3000 K
- Light Color
- Argent
- Bulb Shape
- PAR16
- Bulb Housing
- Hardglass
- Lighting Technology
- LED
- Watts
- 6 W
- Wattage Equivalency
- 50 W
- CRI
- 90
- Voltage
- 120V
Description
LED6PAR16GU10DIM930TLFL40GLRP 6/CS 1/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.