33W LED Wrap - 6.5" Wide, 4 ft. Long, 120-277V Input, Prismatic Lens, 3500K, 0-10V Dimmable, Premium

  • Mfr # KT-WLED33-4-835-VDIM-P

  • Zoro # G022654646


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Watts
33W
Dimmable
Yes
Voltage
120-277V
Rated Life
50000 hrs
Lumens
4220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-WLED33-4-835-VDIM-P
Zoro #
G022654646
UPC #
843654100753
Country of Origin
Unknown

Details

Watts
33W
Dimmable
Yes
Voltage
120-277V
Rated Life
50000 hrs
Lumens
4220
Color Temperature
3500K
Item
LED Wrap
Lighting Technology
LED

Description

33W LED Wrap - 6.5" Wide, 4 ft. Long, 120-277V Input, Prismatic Lens, 3500K, 0-10V Dimmable, Premium Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.