Shop KEYSTONE
See all product information
Create Account
54W Micro LED Strip, 8ft. Long, 120-277V Input, Frosted Lens, 4000K, 0-10V Dimmable, Premium Series
- Mfr # KT-MSLED54-8-840-VDIM-P
- Zoro # G522706623
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Color Temperature
4000 K
Lumens
7160
Length
8 ft
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-MSLED54-8-840-VDIM-P
- Zoro #
- G522706623
- UPC #
- 843654101705
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Color Temperature
- 4000 K
- Lumens
- 7160
- Item
- LED Strip Fixture
- Dimmable
- Yes
- Lighting Technology
- LED
- Watts
- 54W
Dimensions
- Length
- 8 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.