
33W LED Wrap - 6.5in Wide, 4 ft. Long, 120-277V Input, Prismatic Lens, 4000K, 0-10V Dimmable, Genera
Mfr # KT-WLED33-4-840-VDIM /G2
Zoro # G922654449
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Color Temperature
4000K
Lumens
4257
Rated Life
50,000 hr
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-WLED33-4-840-VDIM /G2
Zoro #
G922654449
UPC #
843654140490
Country of Origin
Unknown
Details
Voltage
120-277V
Color Temperature
4000K
Lumens
4257
Rated Life
50,000 hr
Item
LED Wrap
Lighting Technology
LED
Watts
33W
Dimmable
Yes
Description
33W LED Wrap - 6.5in Wide, 4 ft. Long, 120-277V Input, Prismatic Lens, 4000K, 0-10V Dimmable, Generation 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.