Shop KEYSTONE
See all product information
Create Account
33W LED Wrap - 6.5in Wide, 4 ft, Long, Prismatic Lens, 3500K, Dimmable, Generation 2
- Mfr # KT-WLED33-4-835-VDIM /G2
- Zoro # G013326828
product price:
$
109.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Color Temperature
3500 K
Lumens
4290
Fixture Wattage
33W
Height
13.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-WLED33-4-835-VDIM /G2
- Zoro #
- G013326828
- UPC #
- 843654140483
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Color Temperature
- 3500 K
- Lumens
- 4290
- Fixture Wattage
- 33W
- CRI
- >80
- DLC Standard
- Yes
- Dimming
- 0-10V
- ROHS
- Yes
Dimensions
- Height
- 13.1 in
- Length
- 49.5 in
- Width
- 7.8 in
Description
33W LED Wrap - 6.5in Wide, 4 ft. Long, 120-277V Input, Prismatic Lens, 3500K, 0-10V Dimmable, Generation 2
- • 4' XFit LED Wrap Fixture 33W 3500K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.