Shop WESTGATE
See all product information
Create Account
6FT LINEAR TUBE DECORATIVE SUSP. LIGHT TUNABLE 25-50W 30/35/40K BLACK, 25W/40W/50W, 30K/35K/40K
- Mfr # SDTL-6FT-25-50W-MCTP-BK
- Zoro # G724885041
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000hr
Dimmable
0~10V Dimming
Weight
4.18 lb
CRI
>80
Lumens
105LM/W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDTL-6FT-25-50W-MCTP-BK
- Zoro #
- G724885041
- UPC #
- 845060087482
- Country of Origin
- China
- Rated Life
- 50,000hr
- Dimmable
- 0~10V Dimming
- Weight
- 4.18 lb
- CRI
- >80
- Lumens
- 105LM/W
- Color Temperature
- 3000 K, 3500 K, 4000 K
- Housing Finish
- Sandy Black
- Operating Temp. Range
- -30 Degrees to 40 Degrees C (-22 Degrees to 104 Degrees F)
- Power Factor
- >0.9
- Fixture Housing Material
- Aluminum
- IP Rating
- IP20
- Fixture Item
- 6Ft Linear Tube Decorative Susp. Light Tunable 25-50W 30/35/40K Black
- Standards
- UL
- Voltage
- 120V to 277V
- Fixture Wattage
- 25W/40W/50W
Dimensions
- Length
- 70.8 in
- Height
- 0.96 in
- Width
- 0.9 in
Description
The Westgate SDTL-6FT-25-50W-MCTP-BK is a 6ft linear tube decorative susp. light tunable 25-50w 30/35/40k black. It delivers 105LM/W of 30K/35K/40K light at 25W/40W/50W. Operates on 120-277V input power. Constructed of aluminum in a sandy black finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.9, THD <19, operating temperature :-30 - 40 DegC(-22 DegF to +104 DegF), 50,000hr rated life, IP20 ingress protection. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.