33W LED Wrap - 6.5in Wide, 4 ft, Long, Prismatic Lens, 5000K, Dimmable, Generation 2
- Mfr # KT-WLED33-4-850-VDIM /G2
- Zoro # G113326803
product price:
$
109.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Color Temperature
5000 K
Lumens
4290
Height
13.1 in
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-WLED33-4-850-VDIM /G2
- Zoro #
- G113326803
- UPC #
- 843654140506
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Color Temperature
- 5000 K
- Lumens
- 4290
- CRI
- >80
- Fixture Wattage
- 33W
- ROHS
- Yes
- DLC Standard
- Yes
- Dimming
- 0-10V
Dimensions
- Height
- 13.1 in
- Width
- 7.8 in
- Length
- 49.5 in
Description
33W LED Wrap - 6.5in Wide, 4 ft. Long, 120-277V Input, Prismatic Lens, 5000K, 0-10V Dimmable, Generation 2
- • 4' XFit LED Wrap Fixture 33W 5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.