3500K 120V A19 LED Bulb, KT-LED9.5A19-O-835
Mfr # KT-LED9.5A19-O-835
Zoro # G300982102
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Voltage
120V
Watts
9.5W
Bulb Shape
A19
Color Temperature
3500K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED9.5A19-O-835
Zoro #
G300982102
UPC #
-
Country of Origin
Unknown
Details
Voltage
120V
Watts
9.5W
Bulb Shape
A19
Color Temperature
3500K
Dimmable
Yes
Lumens
800
Light Technology
LED
Color Rendering Index
80
Incandescent Wattage Equivalency
60W
Description
This Keystone KT-LED9.5A19-O-835 has a beam angle of 800°, outputs 800 lumens and is UL & Energy Star certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.