35/25/15W LED Flood Light feat. Power Select & Color Select. Rectangular Series 4 with Built-in Phot

  • Mfr # KT-FLED35PS-R4A-UNV-8CSB-VDIM

  • Zoro # G822654693


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Watts
35/25/15W
Lighting Technology
LED
Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
Lumens
5250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-FLED35PS-R4A-UNV-8CSB-VDIM
Zoro #
G822654693
UPC #
843654160009
Country of Origin
Unknown

Details

Watts
35/25/15W
Lighting Technology
LED
Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
Item
LED Flood Light Fixture
Lumens
5250
Dimmable
Yes
Voltage
120-277V

Description

35/25/15W LED Flood Light feat. Power Select & Color Select. Rectangular Series 4 with Built-in Photocell. 120-277V Input. 3000/4000/5000K. Standard Bronze Housing. Wide Flood, 7H x 7W Distribution. Knuckle and Yoke Mounts Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.