Talbot 4 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy
- Mfr # 579PHXLXR-564P-ORB
- Zoro # G705836659
product price:Â
$
1,578.00
/ea
Key Features
Finish
Oil Rubbed Bronze
Number of Lamps
4
Series
Talbot
Width
19.5"
Housing Material
Stainless Steel + Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 579PHXLXR-564P-ORB
- Zoro #
- G705836659
- UPC #
- 685659176711
- Country of Origin
- China
Dimensions
- Width
- 19.5"
- Length
- 19.5"
- Height
- 116.75"
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Number of Lamps
- 4
- Series
- Talbot
- Housing Material
- Stainless Steel + Iron
- Dimmable
- Yes
- Bulb Base Type
- Candelabra
- Watts
- 60
- Standards
- CUL/cETLu
- Shade Material
- Glass
- Rated Location
- Wet
- Shade Finish
- Seedy
Description
Bring an instant touch of class to your home with this four-light post mounted outdoor fixture. The clear beveled glass shade and black finish add an element of traditional style, allowing you to create a warm ambiance on decks, patios and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.