
35W LED Adjustable Wall Pack, Power Select 35/25/15W, Color Select 30/40/50K, 120-277V Input, Bronze
Mfr # KT-WPLED35PS-S3-8CSB-VDIM /TAA
Zoro # G122654508
product price:Â $336.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
Dimmable
Yes
Lumens
5075
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-WPLED35PS-S3-8CSB-VDIM /TAA
Zoro #
G122654508
UPC #
843654158778
Country of Origin
Unknown
Details
Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
Dimmable
Yes
Lumens
5075
Light Technology
LED
Item
LED Wall Pack
Watts
35/25/15W
Voltage
120-277V
Description
35W LED Adjustable Wall Pack, Power Select 35/25/15W, Color Select 30/40/50K, 120-277V Input, Bronze Housing. TAA Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.