Shop KEYSTONE
See all product information
Create Account
35W LED Slim Open Face Wall Pack, Power Select, Color Select, Dimmable, Bronze, TAA compliant
- Mfr # KT-WPLED35PS-M4-8CSB-VDIM /TAA
- Zoro # G613313976
product price:
$
216.99
/ea
Free Shipping & Returns
Key Features
Width
11.2205 in
Height
7.0866 in
Length
9.6457 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-WPLED35PS-M4-8CSB-VDIM /TAA
- Zoro #
- G613313976
- UPC #
- 843654158730
- Country of Origin
- Unknown
Dimensions
- Width
- 11.2205 in
- Height
- 7.0866 in
- Length
- 9.6457 in
Description
35W LED Slim Open Face Wall Pack, Power Select 35/25/15W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing. TAA compliant
- • Selectable color temperature†̄(3000K/4000K/5000K)
- • Power Select technology (35/25/15W)
- • 0-10V dimming, 10% minimum
- • TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.