35W LED Adjustable Wall Pack, Power Select 35/25/15W, Color Select 30/40/50K, 120-277V Input, Bronze

  • Mfr # KT-WPLED35PS-S3-8CSB-VDIM

  • Zoro # G322655374


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Watts
35/25/15W
Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
Lumens
5075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WPLED35PS-S3-8CSB-VDIM
Zoro #
G322655374
UPC #
843654141848
Country of Origin
Unknown

Details

Dimmable
Yes
Watts
35/25/15W
Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
Item
LED Wall Pack
Lumens
5075
Light Technology
LED
Voltage
120-277V

Description

35W LED Adjustable Wall Pack, Power Select 35/25/15W, Color Select 30/40/50K, 120-277V Input, Bronze Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.