Zoro Homepage

35W LED Wall Pack, Color Select, Traditional Open Face Medium, Dimmable, White.

  • Mfr # KT-WPLED35-M1-8CSB-VDIM-W

  • Zoro # G713314101


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Width
10.83 in
Height
16.73 in
Length
8.86 in
Lumens
5010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WPLED35-M1-8CSB-VDIM-W
Zoro #
G713314101
UPC #
843654133676
Country of Origin
Unknown

Dimensions

Width
10.83 in
Height
16.73 in
Length
8.86 in

Details

Voltage
120-277V
Lumens
5010
CRI
>80
Color Temperature
3000/4000/5000K
Fixture Wattage
35W
Dimming
0-10V
UL Recognized
Yes

Description

35W LED Wall Pack feat. Color Select, Traditional Open Face Medium Housing. 120-277V Input, 3000K/4000K/5000K. 0-10V Dimmable. White Housing.


  • • Selectable color temperature†̄(3000K/4000K/5000K)
  • • 35/25/15W
  • • 0-10V dimming, 10% minimum
  • • White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.