36W LED T8 Lamp, 8 long, Single Pin Base, 3500K. 120-277V Input, Internal Driver. 20 pcs carton, In

  • Mfr # KT-LED36T8-96P-835-D-DP

  • Zoro # G922706599


product price:  $65.79
/ea
Sold in multiples of 20 for $1,315.80

Key Features

Light Technology
LED
Color Temperature
3500K
Watts
36W
Voltage
120-277V
Bulb Shape
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED36T8-96P-835-D-DP
Zoro #
G922706599
UPC #
890949015223
Country of Origin
Unknown

Details

Light Technology
LED
Color Temperature
3500K
Watts
36W
Voltage
120-277V
Bulb Shape
T8
Item
LED T8 Tube

Description

36W LED T8 Lamp, 8 long, Single Pin Base, 3500K. 120-277V Input, Internal Driver. 20 pcs carton, Individual Protective Sleeves. Direct Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.