
36W LED T8 Lamp, 8 long, Single Pin Base, 4000K. 120-277V Input, Internal Driver. 20 pcs carton, In
Mfr # KT-LED36T8-96P-840-D-DP
Zoro # G722706607
product price:Â $65.79
/ea
Sold in multiples of 20 for $1,315.80
Key Features
Voltage
120-277V
Watts
36
Bulb Shape
T8
Color Temperature
4,000 K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED36T8-96P-840-D-DP
Zoro #
G722706607
UPC #
890949011751
Country of Origin
Unknown
Details
Item
LED T8 Tube
Voltage
120-277V
Watts
36
Bulb Shape
T8
Color Temperature
4,000 K
Light Technology
LED
Description
36W LED T8 Lamp, 8 long, Single Pin Base, 4000K. 120-277V Input, Internal Driver. 20 pcs carton, Individual Protective Sleeves. Direct Drive
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.