4" Circular LED Residential Retrofit Gimbal | Black Trim | 8W | Color Select 2700/3000/3500/4000/500
- Mfr # KT-LED8RD-4C-9CSF-DIM-G-B
- Zoro # G822654471
product price:Â
$
37.25
/ea
Sold in multiples of 4 for
$149.00
Key Features
Light Technology
LED
Watts
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-LED8RD-4C-9CSF-DIM-G-B
- Zoro #
- G822654471
- UPC #
- 843654166766
- Country of Origin
- Unknown
Details
- Light Technology
- LED
- Item
- LED Can Retrofit
- Watts
- 8
Description
4" Circular LED Residential Retrofit Gimbal | Black Trim | 8W | Color Select 2700/3000/3500/4000/5000K | TRIAC Dimming | Quick Disconnect E26 Base
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.