Shop KEYSTONE
See all product information
Create Account
6" LED Slim Wafer Downlight Retrofit | Black Trim | Power Select 15/13/11W | Color Select 2700/3000/
- Mfr # KT-LED15PSWD-6A-9CSF-DIM-B
- Zoro # G522654481
product price:Â
$
36.15
/ea
Sold in multiples of 4 for
$144.60
Key Features
Light Technology
LED
Watts
15/13/11W
Lumens
1380
Dimmable
Yes
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED15PSWD-6A-9CSF-DIM-B
- Zoro #
- G522654481
- UPC #
- 843654167794
- Country of Origin
- Unknown
- Light Technology
- LED
- Item
- LED Wafer
- Watts
- 15/13/11W
- Lumens
- 1380
- Dimmable
- Yes
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000 hr
Description
6" LED Slim Wafer Downlight Retrofit | Black Trim | Power Select 15/13/11W | Color Select 2700/3000/3500/4000/5000K | TRIAC Dimming | Quick Disconnect E26 Base
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.