4" LED Regressed Smooth Wafer Downlight Retrofit | Power Select 10/8/6W | Color Select 2700/3000/350

  • Mfr # KT-LED10PSWD-4B-9CSF-DIM

  • Zoro # G822655126


product price:  $45.25
/ea

Key Features

Rated Life
50000 hrs
Watts
10/8/6W
Color Temperature
2700/3000/4000/5000K
Dimmable
Yes
Lumens
890
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED10PSWD-4B-9CSF-DIM
Zoro #
G822655126
UPC #
843654161877
Country of Origin
Unknown

Details

Rated Life
50000 hrs
Watts
10/8/6W
Color Temperature
2700/3000/4000/5000K
Dimmable
Yes
Lumens
890
Light Technology
LED
Voltage
120V
Item
LED Wafer

Description

4" LED Regressed Smooth Wafer Downlight Retrofit | Power Select 10/8/6W | Color Select 2700/3000/3500/4000/5000K | TRIAC Dimming | Quick Disconnect E26 Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.