4000K 120V A21 LED Bulb, KT-LED16A21-O-840
Mfr # KT-LED16A21-O-840
Zoro # G900981994
product price: $16.49
/eaKey Features
Voltage
120 volts
Watts
16 watts
Bulb Base Type
E26
Bulb Shape
A21
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED16A21-O-840
Zoro #
G900981994
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
16 watts
Bulb Base Type
E26
Bulb Shape
A21
Dimmable
Dimmable
Lumens
1600
Rated Life
25000
Color Rendering Index
80 CRI
Wattage Equivalency
100W Equiv.
Standards
UL & Energy Star certified
Description
This Keystone KT-LED16A21-O-840 has a beam angle of 1600°, outputs 1600 lumens and is UL & Energy Star certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.