Shop KEYSTONE
See all product information
Create Account
40/30/20W Power Select LED Canopy, Color Select , 160 Deg Beam Angle, Bronze
- Mfr # KT-CLED40PS-S1-8CSB-VDIM
- Zoro # G613326815
product price:
$
178.99
/ea
Free Shipping & Returns
Key Features
Lumens
5600/4200/2800
Fixture Voltage
120V to 277V
Color Temperature
3000 K, 4000 K, 5000 K
Max. Fixture Wattage
40/30/20W
Length
10.748 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-CLED40PS-S1-8CSB-VDIM
- Zoro #
- G613326815
- UPC #
- 843654151960
- Country of Origin
- Unknown
Dimensions
- Length
- 10.748 in
- Width
- 12.2835 in
- Height
- 11.0236 in
Details
- Lumens
- 5600/4200/2800
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Max. Fixture Wattage
- 40/30/20W
- CRI
- >80
- Dimming
- 0-10V
- DLC Premium
- Yes
- ROHS
- Yes
Description
40/30/20W Power Select LED Canopy. Color Select 3000/4000/5000K. Built in Photocell. Microwave Sensor Receptacle. 8'' Square Housing. 120-277V Input. 160 Deg Beam Angle. Bronze
- • CCT Selectable: 3000K/4000K/5000K
- • Wattage Selectable: 40/30/20W
- • Built In Photocell
- • Suitable for standard junction box mounting or 3/4'' NPT pendant mounting
- • 120-277V Input
- • Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.