Shop KEYSTONE
See all product information
Create Account
40W LED Canopy, 5000K, 8'' Square, 160 Deg Beam Angle, Bronze
- Mfr # KT-CLED40-S1-850-VDIM
- Zoro # G113326834
product price:
$
160.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V to 277V
Color Temperature
5000 K
Max. Fixture Wattage
40W
Height
11.0236 in
Length
10.748 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-CLED40-S1-850-VDIM
- Zoro #
- G113326834
- UPC #
- 843654151991
- Country of Origin
- Unknown
- Lumens
- 5600
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 5000 K
- Max. Fixture Wattage
- 40W
- CRI
- >80
- ROHS
- Yes
- DLC Premium
- Yes
- Dimming
- 0-10V
Dimensions
- Height
- 11.0236 in
- Length
- 10.748 in
- Width
- 12.2835 in
Description
40W LED Canopy. 5000K. 8'' Square Housing. 120-277V Input. 160 Deg Beam Angle. Bronze
- • 5000K CCT
- • 40W
- • Built In Photocell
- • Suitable for standard junction box mounting or 3/4'' NPT pendant mounting
- • 120-277V Input
- • Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.