40W LED T8 Lamp, 8 long, Glass Construction, R17d HO Base, 5000K, 120-277V Input, Internal Driver, D

  • Mfr # KT-LED40T8HO-96G-850-D2

  • Zoro # G222706596


product price:  $47.15
/ea
Sold in multiples of 10 for $471.50

Key Features

Light Technology
LED
Voltage
120-277V
Color Temperature
5000K
Watts
40W
Bulb Shape
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED40T8HO-96G-850-D2
Zoro #
G222706596
UPC #
843654140070
Country of Origin
Unknown

Details

Light Technology
LED
Voltage
120-277V
Color Temperature
5000K
Watts
40W
Item
LED T8 Tube
Bulb Shape
T8

Description

40W LED T8 Lamp, 8 long, Glass Construction, R17d HO Base, 5000K, 120-277V Input, Internal Driver, Direct Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.