
40W LED T8 Lamp, 8ft Long, 2-Piece Glass Construction, 5CCT Selectable (30/35/40/50/6500K), 3 Power
Mfr # KT-LED40PST8-D48G-8CSJ-D2
Zoro # G522655204
product price:Â $67.35
/ea
Sold in multiples of 10 for $673.50
Key Features
Color Temperature
6500K
Bulb Shape
T8
Watts
40W
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED40PST8-D48G-8CSJ-D2
Zoro #
G522655204
UPC #
843654162973
Country of Origin
Unknown
Details
Item
LED T8 Tube
Color Temperature
6500K
Bulb Shape
T8
Watts
40W
Light Technology
LED
Description
40W LED T8 Lamp, 8ft Long, 2-Piece Glass Construction, 5CCT Selectable (30/35/40/50/6500K), 3 Power Level Select (40/32/24W), 120-277V Input, Includes Single Pin Base (FA8) and HO Base Adapters (R17d), Includes 1 Clamp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.