40W LED T8 Lamp, 8ft long, Glass Coated Construction, Single Pin Base, 4000K, 120-277V Input, Intern

  • Mfr # KT-LED40T8-96GC-840-D2

  • Zoro # G522706630


product price:  $42.85
/ea
Sold in multiples of 10 for $428.50

Key Features

Watts
40W
Light Technology
LED
Color Temperature
4000K
Bulb Shape
T8
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED40T8-96GC-840-D2
Zoro #
G522706630
UPC #
843654140049
Country of Origin
Unknown

Details

Watts
40W
Item
LED T8 Tube
Light Technology
LED
Color Temperature
4000K
Bulb Shape
T8
Voltage
120-277V

Description

40W LED T8 Lamp, 8ft long, Glass Coated Construction, Single Pin Base, 4000K, 120-277V Input, Internal Driver, Direct Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.