40W LED T8 Lamp, 8ft long, Glass Coated Construction, Single Pin Base, 5000K, 120-277V Input, Intern

  • Mfr # KT-LED40T8-96GC-850-D2

  • Zoro # G222706626


product price:  $42.85
/ea
Sold in multiples of 10 for $428.50

Key Features

Voltage
120-277V
Bulb Shape
T8
Color Temperature
5000K
Light Technology
LED
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED40T8-96GC-850-D2
Zoro #
G222706626
UPC #
843654140056
Country of Origin
Unknown

Details

Item
LED T8 Tube
Voltage
120-277V
Bulb Shape
T8
Color Temperature
5000K
Light Technology
LED
Watts
40W

Description

40W LED T8 Lamp, 8ft long, Glass Coated Construction, Single Pin Base, 5000K, 120-277V Input, Internal Driver, Direct Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products