Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
TruWave PAR16 GU10, 6W, Dimmable, 90CRI, 450 Lumen, 5000K, 15000 life
- Mfr # LED6PAR16GU10DIM950TLFL40GL
- Zoro # G821732958
product price:Â
$
8.85
/ea
Sold in multiples of 6 for
$53.10
Key Features
Bulb Base Type
GU10
Bulb Shape
PAR16
Rated Life
25,000 hr
CRI
90
Wattage Equivalency
50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED6PAR16GU10DIM950TLFL40GL
- Zoro #
- G821732958
- UPC #
- 046135409332
- Country of Origin
- China
- Bulb Base Type
- GU10
- Bulb Shape
- PAR16
- Rated Life
- 25,000 hr
- CRI
- 90
- Wattage Equivalency
- 50 W
- Lighting Technology
- LED
- Light Color
- Silver
- Color Temperature
- 5000 K
- Bulb Housing
- Hardglass
- Dimmable
- Yes
- Voltage
- 120V
- Lumens
- 450
- Watts
- 6 W
Description
LED6PAR16GU10DIM950TLFL40GLRP 6/CS 1/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.