40W LED T8 Lamp, 8ft Long, Glass Construction, 5CCT Selectable (30/35/40/50/6500K), 3 Power Level Se

  • Mfr # KT-LED40PST8-96G-8CSJ-D2

  • Zoro # G322706625


product price:  $46.49
/ea
Sold in multiples of 10 for $464.90

Key Features

Light Technology
LED
Color Temperature
6500K
Watts
40W
Bulb Shape
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED40PST8-96G-8CSJ-D2
Zoro #
G322706625
UPC #
843654162997
Country of Origin
Unknown

Details

Light Technology
LED
Color Temperature
6500K
Watts
40W
Bulb Shape
T8
Item
LED T8 Tube

Description

40W LED T8 Lamp, 8ft Long, Glass Construction, 5CCT Selectable (30/35/40/50/6500K), 3 Power Level Select (40/32/24W), 120-277V Input, Includes Single Pin Base (FA8) and HO Base Adapters (R17d), Includes 1 Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.