Shop KEYSTONE
See all product information
Create Account
40W LED T8 Lamp, 8ft long, Glass Construction, Single Pin Base, 3500K, 120-277V Input, Internal Driv
- Mfr # KT-LED40T8-96G-835-D2
- Zoro # G222706589
product price:Â
$
42.85
/ea
Sold in multiples of 10 for
$428.50
Key Features
Voltage
120V to 277V
Watts
40W
Bulb Shape
T8
Color Temperature
3500 K
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED40T8-96G-835-D2
- Zoro #
- G222706589
- UPC #
- 843654140018
- Country of Origin
- Unknown
- Item
- LED T8 Tube
- Voltage
- 120V to 277V
- Watts
- 40W
- Bulb Shape
- T8
- Color Temperature
- 3500 K
- Light Technology
- LED
Description
40W LED T8 Lamp, 8ft long, Glass Construction, Single Pin Base, 3500K, 120-277V Input, Internal Driver, Direct Drive
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.