43W LED T8 Lamp, 8 long, Glass Construction, R17d HO Base, 5000K, 120-277V Input, Internal Driver, D

  • Mfr # KT-LED43T8HO-96G-850-D-CP

  • Zoro # G722706584


product price:  $42.79
/ea
Sold in multiples of 10 for $427.90

Key Features

Bulb Shape
T8
Voltage
120-277V
Watts
43W
Light Technology
LED
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED43T8HO-96G-850-D-CP
Zoro #
G722706584
UPC #
890949019276
Country of Origin
Unknown

Details

Bulb Shape
T8
Voltage
120-277V
Watts
43W
Item
LED T8 Tube
Light Technology
LED
Color Temperature
5000K

Description

43W LED T8 Lamp, 8 long, Glass Construction, R17d HO Base, 5000K, 120-277V Input, Internal Driver, Direct Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products