Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4ft Multi-Purpose Linear Fixture | Power & Color Selectable | 32/24/18W | 3000/3500/4000/5000/7100K

  • Mfr # KT-MPLLED32PS-4A-8CSN

  • Zoro # G422654536


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
7100K
Lighting Technology
LED
Watts
32/24/18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-MPLLED32PS-4A-8CSN
Zoro #
G422654536
UPC #
843654171173
Country of Origin
Unknown

Details

Item
LED Linear Fixture
Color Temperature
7100K
Lighting Technology
LED
Watts
32/24/18W

Description

4ft Multi-Purpose Linear Fixture | Power & Color Selectable | 32/24/18W | 3000/3500/4000/5000/7100K | 120-277V Input | IP66 | Easy Linking Design | Includes (2) Mounting Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.