4ft Wrap Fixture, Power Select and Color Select, 44/28/18W, Frosted Lens, Dimming

  • Mfr # KT-WLED44PS-4-8CSA-VDIM

  • Zoro # G313326740


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Color Temperature
3500/4000/5000K
Lumens
5900/3950/2675
Length
49.5 in
Height
13.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WLED44PS-4-8CSA-VDIM
Zoro #
G313326740
UPC #
843654137322
Country of Origin
Unknown

Dimensions

Length
49.5 in
Height
13.1 in
Width
7.81 in

Details

Voltage
120-277V
Color Temperature
3500/4000/5000K
Lumens
5900/3950/2675
CRI
>80
Fixture Wattage
44/28/18W
UL Recognized
Yes
Dimming
0-10V
DLC Standard
Yes

Description

4ft Wrap Fixture feat. Power Select Color Select, 44/28/18W, 120-277V Input, 3500/4000/5000K, Frosted Lens, 0-10V Dimming


  • • Keystone Color Select technology, adjust CCT between 3500K/4000K/5000K
  • • Keystone power select technology, adjust power between 44W/28W/18W
  • • Powered by keystone 0-10V dimming drivers
  • • Comes with a frosted lens and low optical flicker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.