4in Circular LED Residential Retrofit Disk Light. 120V Input, 10W, Color Select 2700/3000/3500/4000/

  • Mfr # KT-LED10DL-4CA-9CSF-DIM

  • Zoro # G022655063


product price:  $44.15
/ea

Key Features

Voltage
120V
Watts
10W
Dimmable
Yes
Light Technology
LED
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED10DL-4CA-9CSF-DIM
Zoro #
G022655063
UPC #
843654156910
Country of Origin
Unknown

Details

Voltage
120V
Watts
10W
Dimmable
Yes
Light Technology
LED
Rated Life
50000 hrs
Color Temperature
2700/300/3500/4000/5000K
Lumens
850
Item
LED Retrofit Disk

Description

4in Circular LED Residential Retrofit Disk Light. 120V Input, 10W, Color Select 2700/3000/3500/4000/5000K, 700 lumens, 90 CRI, TRIAC Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.