4in Circular LED Retrofit Disk Light, 120V Input, 10W, 3000K, 750 lumens, 80 CRI, TRIAC Dimming

  • Mfr # KT-LED10DL-4CA-830-DIM-CS

  • Zoro # G013313965


product price:  $9.99
/ea

Key Features

Lumens
750
Voltage
120V
Length
15.04 in
Color Temperature
3000K
Rated Life
11000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED10DL-4CA-830-DIM-CS
Zoro #
G013313965
UPC #
843654156897
Country of Origin
Unknown

Dimensions

Length
15.04 in
Width
14.53 in
Height
6.77 in

Details

Lumens
750
Voltage
120V
Color Temperature
3000K
Rated Life
11000 hrs
CRI
>80
Fixture Wattage
10W
Dimming
TRIAC

Description

4in Circular LED Residential Retrofit Disk Light. 120V Input, 10W, 3000K, 750 lumens, 80 CRI, TRIAC Dimming


  • • Ideal for retrofit, new construction, and remodel applications
  • • 120V operation and dimming
  • • 10W
  • • 3000K
  • • Flush-mount offers clean, modern appearance
  • • 4" inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.