6in Circular LED Residential Retrofit Disk Light, 15W, Color Select 2700/3000/3500/4000/5000K
- Mfr # KT-LED15DL-6CA-9CSF-DIM
- Zoro # G813314261
product price:
$
17.79
/ea
Key Features
Lumens
1000
Length
15.3543 in
Voltage
120V
Rated Life
50,000 hr
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-LED15DL-6CA-9CSF-DIM
- Zoro #
- G813314261
- UPC #
- 843654156927
- Country of Origin
- Unknown
Dimensions
- Length
- 15.3543 in
- Width
- 8.5433 in
- Height
- 7.6772 in
Details
- Lumens
- 1000
- Voltage
- 120V
- Rated Life
- 50,000 hr
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- CRI
- >90
- Fixture Wattage
- 15W
- Energy Star Compliant
- Yes
- ROHS
- Yes
- Dimming
- TRIAC
Description
6in Circular LED Residential Retrofit Disk Light. 120V Input, 15W, Color Select 2700/3000/3500/4000/5000K, 1000 lumens, 90 CRI, TRIAC Dimming
- • 120V operation and dimming
- • CCT-selectable: choose between warm 27K, warm 30K, warm-neutral 35K, neutral 40K or daylight 50K white light color temperatures
- • Includes quick-disconnect E26 base adapter for easy install in retrofit applications
- • Suitable for a wide range of existing cans or junction box installations
- • Flush-mount offers clean, modern appearance
- • 15W
- • 6" inch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.