4in Goof Ring for 4in Residential Circular Downlight

  • Mfr # KT-GOOF-RD-4C

  • Zoro # G213326697


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Height
10.24 in
Width
5.71 in
Length
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-GOOF-RD-4C
Zoro #
G213326697
UPC #
843654137636
Country of Origin
Unknown

Dimensions

Height
10.24 in
Width
5.71 in
Length
6.3 in

Description

  • • Goof Ring for Keystone 4" Aviva series LED downlights
  • • Extends trim coverage to 6.7" diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.