Zoro Homepage

4in Interchangeable Trim for 4B Recessed Downlight, Matte Black

  • Mfr # KT-RDLED-4B-MB-TRIM

  • Zoro # G213314045


product price: $14.89
/ea

Key Features

Length
12.8 in
Width
5.91 in
Height
6.3 in
ROHS
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RDLED-4B-MB-TRIM
Zoro #
G213314045
UPC #
843654139517
Country of Origin
Unknown

Dimensions

Length
12.8 in
Width
5.91 in
Height
6.3 in

Details

ROHS
Yes

Description

  • • Matte Black Finish
  • • Fits Series B Recessed Downlights (verify compatibility if unsure)
  • • Interchangeable trim allows for easy update of the look
  • • 4 inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.