5000K 120V A19 LED Bulb, KT-LED6A19-O-850-ND
Mfr # KT-LED6A19-O-850-ND
Zoro # G500982032
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
Key Features
Voltage
120 volts
Watts
6 watts
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Non Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED6A19-O-850-ND
Zoro #
G500982032
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
6 watts
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Non Dimmable
Lumens
480
Rated Life
15000
Wattage Equivalency
40W
Color Rendering Index
80
Description
This Keystone KT-LED6A19-O-850-ND has a beam angle of 480°, outputs 480 lumens and is UL & Energy Star certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.