Shop ESL VISION
See all product information
Create Account
Ti LED F414, 44 Watt, 5331 lm, 5000K, 120
- Mfr # ESL-TI-F414-S-44W-F50
- Zoro # G9117200
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Watts
44
Color Temperature
5000 K
Lumens
5331
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-TI-F414-S-44W-F50
- Zoro #
- G9117200
- UPC #
- 842219139948
- Country of Origin
- United States
Details
- Item
- Ti LED F414,44 Watt,5331 lm,5000K,120
- Watts
- 44
- Color Temperature
- 5000 K
- Lumens
- 5331
- Wattage Equivalency
- 3800W HAL
Description
Ti LED F414,44 Watt,5331 lm,5000K,120, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.