5000K 120V A19 LED Bulb, KT-LED6A19-O-950
Mfr # KT-LED6A19-O-950
Zoro # G100982029
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Voltage
120 volts
Watts
6 watts
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED6A19-O-950
Zoro #
G100982029
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
6 watts
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
Lumens
450
Rated Life
15000
Light Technology
LED
Standards
UL, Energy Star, JA8 T24 & CEC T20
Incandescent Wattage Equivalency
40W
Description
This Keystone KT-LED6A19-O-950 has a beam angle of 450°, outputs 450 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.