5000K 120V A19 LED Bulb, KT-LED9.5A19-O-850

  • Mfr # KT-LED9.5A19-O-850

  • Zoro # G500982025


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Voltage
120 volts
Watts
9.5 watts
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED9.5A19-O-850
Zoro #
G500982025
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
9.5 watts
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
Lumens
800
Rated Life
15000
Incandescent Wattage Equivalency
60W

Description

This Keystone KT-LED9.5A19-O-850 has a beam angle of 800°, outputs 800 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.