Shop KEYSTONE
See all product information
Create Account
5000K 120V A21 LED Bulb, KT-LED16A21-O-950
- Mfr # KT-LED16A21-O-950
- Zoro # G400982095
product price:
$
14.59
/ea
Key Features
Voltage
120V
Watts
16 watts
Bulb Base Type
E26
Bulb Shape
A21
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-LED16A21-O-950
- Zoro #
- G400982095
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 120V
- Watts
- 16 watts
- Bulb Base Type
- E26
- Bulb Shape
- A21
- Dimmable
- Yes
- Lumens
- 1600 lumens
- Rated Life
- 25,000 hr
- Standards
- UL, Energy Star & CEC T20
- Incandescent Wattage Equivalency
- 100W
Description
This Keystone KT-LED16A21-O-950 has a beam angle of 1600°, outputs 1600 lumens and is UL, Energy Star & CEC T20 certified!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.