5000K 120V G25 Filament LED Bulb, KT-LED5.5FG25-E26-950-C
Mfr # KT-LED5.5FG25-E26-950-C
Zoro # G000982143
product price: $10.79
/eaKey Features
Voltage
120 volts
Watts
5.5 watts
Bulb Base Type
E26
Bulb Shape
G25
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED5.5FG25-E26-950-C
Zoro #
G000982143
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
5.5 watts
Bulb Base Type
E26
Bulb Shape
G25
Dimmable
Yes
Lumens
500
Rated Life
15000
Color Rendering Index
90
Standards
UL, Energy Star & CEC T20
Incandescent Wattage Equivalency
60W
Description
This Keystone KT-LED5.5FG25-E26-950-C has a beam angle of 500°, outputs 500 lumens and is UL, Energy Star & CEC T20 certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.