5000K 12V MR16 LED Bulb, KT-LED5MR16-S-850-GU10

  • Mfr # KT-LED5MR16-S-850-GU10

  • Zoro # G600982086


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Voltage
12 volts
Watts
5 watts
Bulb Base Type
GU10
Lumens
450
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED5MR16-S-850-GU10
Zoro #
G600982086
UPC #
-
Country of Origin
Unknown

Details

Voltage
12 volts
Watts
5 watts
Bulb Base Type
GU10
Lumens
450
Rated Life
15000
Bulb Beam Angle
40 Deg
Incandescent Wattage Equivalency
35W

Description

This Keystone KT-LED5MR16-S-850-GU10 has a beam angle of 450°, outputs 450 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.