500W LED Sports Light Flood, 5000K, 70 CRI, 30° Beam Angle, 208-480V Input, 0-10V Dimmable, Yoke Mo

  • Mfr # KT-SLFLED500HV-S1-30-YM-750-VDIM

  • Zoro # G522654467


product price:  $1,704.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
208-480V
Lumens
70000
Color Temperature
5000K
Rated Life
100000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-SLFLED500HV-S1-30-YM-750-VDIM
Zoro #
G522654467
UPC #
843654154916
Country of Origin
Unknown

Details

Lighting Technology
LED
Voltage
208-480V
Item
LED Sports Flood Light
Lumens
70000
Color Temperature
5000K
Rated Life
100000 hrs
Watts
500W
Dimmable
Yes

Description

500W LED Sports Light Flood, 5000K, 70 CRI, 30° Beam Angle, 208-480V Input, 0-10V Dimmable, Yoke Mount and Glare Shield Included, Series 1 Small Housing, Gray. Fully Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.