50W Metal Halide, Quad Tap (120/208/240/277V), Ballast Replacement Kit with Capacitor, Ignitor, Moun
- Mfr # MH-50X-Q-KIT /A
- Zoro # G322655473
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Ballast Max. Lamp Watts
50W
Ballast Voltage
120V, 208V, 240V, 277V
Light Technology
Metal Halide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH-50X-Q-KIT /A
- Zoro #
- G322655473
- UPC #
- 890949007396
- Country of Origin
- Unknown
- Item
- HID Ballast
- Ballast Max. Lamp Watts
- 50W
- Ballast Voltage
- 120V, 208V, 240V, 277V
- Light Technology
- Metal Halide
Description
50W Metal Halide, Quad Tap (120/208/240/277V), Ballast Replacement Kit with Capacitor, Ignitor, Mounting brackets and hardware. Included Ballast: MH-50X-Q
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.