
54W LED T8 Lamp, 8 Long, R17d Base, 6500K, 120-277V Input, Internal Driver. 20 pcs Carton, Individua
Mfr # KT-LED54T8-96P-865-D /G2-DP
Zoro # G422706587
product price:Â $78.65
/ea
Sold in multiples of 20 for $1,573.00
Key Features
Voltage
120-277V
Watts
54
Bulb Shape
T8
Color Temperature
6,500 K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED54T8-96P-865-D /G2-DP
Zoro #
G422706587
UPC #
890949014653
Country of Origin
Unknown
Details
Item
LED T8 Tube
Voltage
120-277V
Watts
54
Bulb Shape
T8
Color Temperature
6,500 K
Light Technology
LED
Description
54W LED T8 Lamp, 8 Long, R17d Base, 6500K, 120-277V Input, Internal Driver. 20 pcs Carton, Individual Protective Sleeves. Direct Drive
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.